Hybrid 3in1 115x2.5x22 115mm x 2.5mm x 22.23mm 3-in-1 Multi-Purpose Cut, Grind & Finish Disc

Order Code: ZT4947726S

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

Abracs Hybrid 3in1 115x2.5x22 115mm x 2.5mm x 22.23mm 3-in-1 Multi-Purpose Cut, Grind & Finish Disc The �3-in-1� Multi Purpose disc can be used for cutting, grinding and finishing applications simply by altering the angle at which the disc is used. 90 degrees for cutting, 30 degrees for grinding and 15 degrees for finishing. An extra layer of reinforcing has been added to the disc to ensure that it can cope with additional side pressure from grinding. The disc is also INOX (iron, sulphur and chlorine free) meaning that it can be used on stainless steel without any risk of material contamination or rust formation. Multi Purpose Reduced Down Time

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Hybrid 3in1 115x2.5x22 115mm x 2.5mm x 22.23mm 3-in-1 Multi-Purpose Cut, Grind & Finish Disc
  • Diameter
    115mm
  • Thickness
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome