Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Mandrels, Mounts & Holders
3MM Shank M1 Lead Screw Mandrel Shank Size 3.2MM
By Kobe
Order Code:
ZT1031602X
£0.79
each
Inc VAT (20%)
£3.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.72
8.5%
200 - 499
£0.69
12.5%
500 +
£0.67
15.5%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
3.95
https://www.zoro.co.uk/shop/abrasives/mandrels-mounts-and-holders/3mm-shank-m1-lead-screw-mandrel-shank-size-3-2mm/p/ZT1031602X
Add to quotation
Schedule an order and save 5%
View all Mandrels, Mounts & Holders
Description
To suit above, taper screw.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 3MM Shank M1 Lead Screw Mandrel Shank Size 3.2MM
Diameter
3.2mm
Shank Diameter
3.0mm
Product Type
Screw Mandrel
Shank Type
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome