0
1

402 SpeedClic Mandrel 4 Pce 26150402JA

Order Code: ZT1031619X

£4.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

26150402JA 402 SpeedClic Mandrel 4 PCE. Quick, easy and keyless.

Features and Benefits
• The Dremel EZ SpeedClic mandrel is perfect for quickly and easily mounting different accessories - from felt polishing wheels to cut-off wheels and from sanding belts to grinding stones
• Fully compatible with Dremel EZ SpeedClic accessories

Notes
• Shank diameter: 3.2 mm
• Accessory length: 35 mm
• Width: 5 mm
• Maximum RPM: 35,000 1/min
• Length: 5 mm
• Height: 32 mm

See full description
Specifications for 402 SpeedClic Mandrel 4 Pce 26150402JA
  • MFR Part No.
    402
  • Shank Diameter
    3.2mm
  • Product Type
    Mandrel
  • Width
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome