0
1

6/10/0-4 Arbor 6MM Shank

Order Code: ZT1194491X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.945%
10 - 19£18.8910%
20 +£17.8415%


Description

Flat Cut-Off Wheel Small Diameter - Arbor BO 6/10 0-4 (6mm Shank, 10mm Hole). Accessory for mounting small cut-off wheels on straight grinders.

Features and Benefits
• Stable arrangement with high shank breakage resistance

Notes
• When using this arbor, please observe the maximum permissible rotational speed indicated on the instruction sheet
• Arbors with mounted cut-off wheels can be used up to the maximum speed permitted for the arbor
• Shank Size:6mm
• Suits Hole:10mm
• Max Speed x Disc Diameter -
• Disc Dia 30mm = Max Speed 31,800rpm
• Disc Dia 40mm = Max Speed 23,900rpm
• Disc Dia 50mm = Max Speed 19,100rpm
• Disc Dia 65mm = Max Speed 14,700rpm
• Disc Dia 70mm = Max Speed 13,600rpm
• Disc Dia 76mm = Max Speed 12,500rpm

See full description
Specifications for 6/10/0-4 Arbor 6MM Shank
  • MFR Part No.
    BO 6/10 0-4
  • Product Type
    Screw Mandrel
  • Shank Type
    Plain
  • Diameter
    30-76mm
  • Shank Diameter
    6mm
  • Width
    76mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome