0
1

6/6/0-4 Arbor

Order Code: ZT1194496X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

This arbor is an accessory for mounting small cut-off wheels on straight grinders. It is designed to optimise stability, and provides high shank breakage resistance. Arbors with mounted cut-off wheels can be used up to the maximum speed permitted for the arbor.

Features and Benefits
• Crucial accessory for mounting small cut-off wheels on straight grinders
• High shank breakage resistance
• Stable arrangement

Typical Applications
• Mounting small cut-off wheels on straight grinders

See full description
Specifications for 6/6/0-4 Arbor
  • Product Type
    Mandrel
  • MFR Part No.
    BO 6/6 0-4
  • Shank Type
    Plain
  • Shank Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome