6-way Holder, With Protective Cap, WxD 170 X 170mm

Order Code: ZT2727431S

£59.99 Inc VAT (20%)


Description

6-way holder, with protective cap, WxD 170 x 170 mm. Supplied = assembled. Width = 170 mm. Depth = 170 mm. Diameter = 6 mm. Number of holders = 6 pcs. Material = steel, zinc plated. Product type = tool holders for perforated panels. 6 holders 80 mm, spacing 44 mm. Width x depth 170 x 170 mm. Protective cap.

Specifications for 6-way Holder, With Protective Cap, WxD 170 X 170mm
  • Diameter
    6mm
  • Supplied
    Assembled
  • Material
    Steel, Zinc Plated
  • Product Type
    Tool Holders for Perforated Panels
  • Width
    170mm
  • Number of Holders
    6
  • Depth
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome