Allen Key Holder, HxW 115 X 105mm, With 10 Holders

Order Code: ZT2726800S

£24.99 Inc VAT (20%)


Description

Allen key holder, HxW 115 x 105 mm, with 10 holders. Supplied = assembled. Width = 115 mm. Height = 105 mm. Number of holders = 10 pcs. (2 - 12 mm ) Material = steel, zinc plated. Product type = tool holders for perforated panels. 10 holders, 2 - 12 mm.

Specifications for Allen Key Holder, HxW 115 X 105mm, With 10 Holders
  • Product Type
    Tool Holders for Perforated Panels
  • Material
    Steel, Zinc Plated
  • Supplied
    Assembled
  • Number of Holders
    10
  • Width
    115mm
  • Height
    105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome