QUICK ON Can Holder, WxH 85 X 150mm, Jet Black

QUICK ON Can Holder, WxH 85 X 150mm, Jet Black

Order Code: ZT2728475SCopy

£89.99 Inc VAT (20%)


Description

QUICK ON can holder, WxH 85 x 150 mm, jet black. Supplied = pre-assembled, final assembly by customer. Width = 85 mm. Height = 150 mm. Colour = jet black RAL 9005. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON can holder is easy to install without any tools, as it can be fastened to the QUICK ON tool display wall. Please note: installation on the protective fencing is not possible.

See full description
Specifications for QUICK ON Can Holder, WxH 85 X 150mm, Jet Black
  • Colour
    Jet Black
  • Height
    150mm
  • Width
    85mm
  • Product Type
    Can Holder