QUICK ON Tool Holder, HxWxD 65 X 294 X 100mm, Jet Black

Order Code: ZT2728358S

£209.99 Inc VAT (20%)


Description

QUICK ON tool holder, HxWxD 65 x 294 x 100 mm, jet black. Supplied = pre-assembled, final assembly by customer. Width = 294 mm. Height = 65 mm. Depth = 100 mm. Colour = jet black RAL 9005. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON tool holder for brooms or cleaning equipment can be suspended from the mesh of the protective fencing using four tabs and clamped in place without the use of any tools.

See full description
Specifications for QUICK ON Tool Holder, HxWxD 65 X 294 X 100mm, Jet Black
  • Colour
    Jet Black
  • Depth
    100mm
  • Width
    294mm
  • Height
    65mm