Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Mandrels, Mounts & Holders
Roloc+ Holder, No 7, 6 mm x 25 mm
By 3M
1 Review
Order Code:
ZT1031589X
£11.99
Inc VAT (20%)
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/abrasives/mandrels-mounts-and-holders/roloc%2B-holder-no-7-6-mm-x-25-mm/p/ZT1031589X
Add to quotation
Schedule an order and save 5%
View all Mandrels, Mounts & Holders
Description
Rugged, plastic holder provides support for all Roloc products including discs and combo wheels.
Specifications
Specifications for Roloc+ Holder, No 7, 6 mm x 25 mm
MFR Part No.
09991
Diameter
7mm
Shank Diameter
1/4in
Width
6mm
Shank Type
Plain
Product Type
Backing Pad
For Use With
Roloc Discs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome