Roloc Disc Holders


£6.99 Inc VAT (20%)
Up to 5% off

See 2 Product Variants
£6.99

Description

All holders on 6mm shank.
Rugged plastic holder provides support for all 3M™ Roloc™ products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc+™ buttons.
Designed for use on portable tools and featuring the convenient Roloc™ Twist-on, Twist-off fixing system.

Features and Benefits
• Optimizes the performance of Roloc discs and bristle discs by providing the right backup system and a secure attachment
• Saves time by eliminating the need to align edges of the disc with the disc pad

Feature Attributes

Product Type:
Mount
For Use With:
Roloc Discs
Shank Type:
Plain
Shank Diameter:
1/4 in
Width:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome