0
1
2

Roloc Disc Pad, No 1, 6 mm x 25 mm

Order Code: ZT1031584X

£7.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Rugged, plastic holder provides support for all Roloc products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc+ buttons. For use with 25mm discs

Specifications for Roloc Disc Pad, No 1, 6 mm x 25 mm
  • Diameter
    25mm
  • MFR Part No.
    09884
  • Product Type
    Mount
  • For Use With
    Roloc Discs
  • Shank Type
    Plain
  • Shank Diameter
    1/4in
  • Width
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome