0
1
2
3
4
5
6
7
8

Rubber Drum Holders for Abrasive Spiral Bands


£8.49 Inc VAT (20%)
Up to 15% off

See 13 Product Variants
£8.49

Description

Suitable for use with chucks/collets on all portable power and air tools. For use with spiral bound abrasive sanding bands. Self expanding when in use for a secure grip on the band. All shanks are 6mm - except where marked * which has an 8mm shank.

Features and Benefits
• Self expanding when in use for a secure grip on the band.
• For use with spiral bound abrasive sanding bands
• Suitable for use with chucks/collets on all portable power and air tools

Feature Attributes

Product Type:
Holder
Shank Type:
Plain
For Use With:
Spiral Bands
Shank Diameter:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome