Scanner Holder, With Mesh Mount, For Mesh Size 50 X 100mm

Order Code: ZT2740514S

£269.99 Inc VAT (20%)


Description

Scanner holder, with mesh mount, for mesh size 50 x 100 mm. Supplied = pre-assembled, final assembly by customer. Width = 154 mm. Depth = 110 mm. Max. load = 2 kg. Type of mounting = with mesh fitting. Width of the grip recess = 88 mm. Depth of the grip recess = 86 mm. Raised edge at front = 46 mm. Type of device = mobile terminals, handheld PC with pistol handle. Product type = accessories. Keep terminals and handheld PCs within reach. Swivel range 180° vertical, 360° horizontal. Depth of the grip recess: 86 mm. Width of the grip recess: 88 mm. Raised edge at front: 46 mm. Mesh size: 50 mm and 100 mm

See full description
Specifications for Scanner Holder, With Mesh Mount, For Mesh Size 50 X 100mm
  • Product Type
    Accessories
  • Mounting Type
    with Mesh Fitting
  • Raised Edge At Front
    46mm
  • Width of The Grip Recess
    88mm
  • Depth of The Grip Recess
    86mm
  • Depth
    110mm
  • Load Capacity
    2kg
  • Width
    154mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome