Scanner Holder, With Tube Fitting, For Diameter 26 - 33mm

Order Code: ZT2740562S

£269.99 Inc VAT (20%)


Description

Scanner holder, with tube fitting, for diameter 26 - 33 mm. Supplied = pre-assembled, final assembly by customer. Width = 154 mm. Depth = 110 mm. Max. load = 2 kg. Type of mounting = with tube fitting. Width of the grip recess = 88 mm. Depth of the grip recess = 86 mm. Raised edge at front = 46 mm. Type of device = mobile terminals, handheld PC with pistol handle. Product type = accessories. Keep terminals and handheld PCs within reach. Swivel range 180° vertical, 360° horizontal. Depth of the grip recess: 86 mm. Width of the grip recess: 88 mm. Raised edge at front: 46 mm.

See full description
Specifications for Scanner Holder, With Tube Fitting, For Diameter 26 - 33mm
  • Product Type
    Accessories
  • Depth
    110mm
  • Depth of The Grip Recess
    86mm
  • Width
    154mm
  • Raised Edge At Front
    46mm
  • Width of The Grip Recess
    88mm
  • Load Capacity
    2kg
  • Mounting Type
    with Tube Fitting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome