Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Mandrels, Mounts & Holders
Scotch-Brite Disc Mandrel, 990M, 6 mm,Yellow, 5/BAG
By 3M
Order Code:
ZT1031595X
£91.99
Inc VAT (20%)
1
Add to basket
Get it in
13-18
working days
Available
GBP
91.99
https://www.zoro.co.uk/shop/abrasives/mandrels-mounts-and-holders/scotch-brite-disc-mandrel-990m-6-mmyellow-5-bag/p/ZT1031595X
Add to quotation
View all Mandrels, Mounts & Holders
Description
Scotch-Brite Disc Mandrels are to be used in conjunction with unitized wheels
Specifications
Specifications for Scotch-Brite Disc Mandrel, 990M, 6 mm,Yellow, 5/BAG
MFR Part No.
325310
Shank Diameter
6mm
Product Type
Mandrel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome