Spanner Holder, WxDxH 75 - 145 X 40 X 180mm, With 8 Holders

Order Code: ZT2727451S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%


Description

Spanner holder, WxDxH 75 - 145 x 40 x 180 mm, with 8 holders. Supplied = assembled. Width = 145 mm. Depth = 40 mm. Height = 180 mm. Scope of delivery = spanner holder for 8 spanners. Number of holders = 8 pcs. Material = steel, zinc plated. Product type = tool holders for perforated panels. 8 holders, width x depth x height 75 - 145 x 40 x 180 mm.

See full description
Specifications for Spanner Holder, WxDxH 75 - 145 X 40 X 180mm, With 8 Holders
  • Material
    Steel, Zinc Plated
  • Product Type
    Tool Holders for Perforated Panels
  • Supplied
    Assembled
  • Number of Holders
    8
  • Width
    145mm
  • Depth
    40mm
  • Height
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome