Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Mounted Points
A15-AN6 Atapoint Pink Alox 6mm Shank
Order Code:
ZT1021436P
£2.99
Inc VAT (20%)
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/abrasives/mounted-points/a15-an6-atapoint-pink-alox-6mm-shank/p/ZT1021436P
Add to quotation
Schedule an order and save 5%
View all Mounted Points
Description unavailable
Specifications
Specifications for A15-AN6 Atapoint Pink Alox 6mm Shank
Shank Diameter
6mm
Type
Mounted Points
Shape Reference
A15
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome