Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Mounted Points
A24-AN6 Mounted Point
Order Code:
ZT1036137P
£3.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.59
0%
10 +
£3.34
7%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.59
https://www.zoro.co.uk/shop/abrasives/mounted-points/a24-an6-mounted-point/p/ZT1036137P
Add to quotation
Schedule an order and save 5%
View all Mounted Points
Description
Suitable for portable die and straight hand grinders. For general purpose grinding and deburring.
Tags:
#BulkDiscount
Specifications
Specifications for A24-AN6 Mounted Point
Grade
RA80
Maximum RPM
70,000
Diameter
6.0mm
Shape Reference
A
Length
20mm
Shaft Diameter
6mm
Abrasive Material
Aluminium Oxide
Type
Mounted Points
Shank Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome