Ataflex Points 6MM Shank AFW187-M120 (PK10)

Order Code: ZT5129723S

£5.69 Inc VAT (20%)


Description

Ataflex® Mounted Points from Garryson® are available in a wide range of shapes and sizes. Designed to suit a variety of applications, they can be used on both large and small projects including cutting, grinding, and finishing.

A handy tool to have around the shop, these mounted points ensure cool cutting with reduced burn even where high removal rates are required.

Features and Benefits
• Vitrified mounted points allow for cool cuts
• Suitable for use on a range of materials
• A shape and size to suit every application

See full description
Specifications for Ataflex Points 6MM Shank AFW187-M120 (PK10)
  • Shape Reference
    W187
  • Shank Diameter
    6mm
  • Grade
    11A
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    13mm
  • Maximum RPM
    61500rpm
  • Type
    Mounted Points
  • Length
    13mm
  • MFR Part No.
    AFW187-M120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome