0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25
26
27
28
29
30
31
32
33
34
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50

B Shape Mounted Points


Select
£0.73 Inc VAT (20%)
Up to 11% off


See all variants from £0.73

Description

'B' Shape - Shank Diameter 3mm

Features and Benefits
• All points are aluminium oxide with 'rubenite™' as standard for all general-purpose grinding and deburring on steels and most metals
• Durable and reliable constrution

Typical Applications
• Suitable for portable die and straight hand grinders

Notes
• Shank diameters are metric as listed below with inch sizes available on request
• Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only

Feature Attributes

Shaft Diameter:
3.0 mm
Abrasive Material:
Aluminium Oxide
Shank Diameter:
3 mm
Type:
Mounted Points

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome