B122-SC3 Silicone Carbide Mounted Point - Round - 10MM X 3.0MM. Pk-10

Order Code: ZT1194539X

£29.99each Inc VAT (20%)
£299.90 minimum order value

Minimum order quantity: 10.

Description

B122-SC3 Silicone Carbide Mounted Point - Round - 10mm x 3.0mm.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

Specifications for B122-SC3 Silicone Carbide Mounted Point - Round - 10MM X 3.0MM. Pk-10
  • Shape Reference
    B122
  • Length
    10mm
  • Maximum RPM
    61,600
  • Diameter
    10mm
  • Abrasive Material
    Silicon Carbide
  • Shaft Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome