B125-AN3 6.3MM Ball Pink Mounted Point - Pk-10

Order Code: ZT1194540X

£29.99each Inc VAT (20%)
£299.90 minimum order value

Minimum order quantity: 10.

Description

High purity aluminium oxide abrasive grit embedded in a vitrified bond. Spindle mounted. The standard pink AN grade is suitable for surface finishing, deburring and general grinding applications. Typically for use on steels and cast irons.

Specifications for B125-AN3 6.3MM Ball Pink Mounted Point - Pk-10
  • Shaft Diameter
    3mm
  • Diameter
    6.0mm
  • Length
    6.3mm
  • Maximum RPM
    75,000
  • Shape Reference
    B125
  • Abrasive Material
    Aluminium Oxide
  • Type
    Mounted Points
  • Shank Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome