Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Mounted Points
B53 8X15MM Grey Silicon Carbide Mounted Point Shank Size 3.2MM
By Kobe
1 Review
Order Code:
ZT1035292X
£0.29
each
Inc VAT (20%)
£1.45 minimum order value
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
4%
200 - 499
£0.27
8%
500 - 999
£0.26
12%
1000 +
£0.24
16%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.45
https://www.zoro.co.uk/shop/abrasives/mounted-points/b53-8x15mm-grey-silicon-carbide-mounted-point-shank-size-3-2mm/p/ZT1035292X
Add to quotation
Schedule an order and save 5%
View all Mounted Points
Description
Use on stone, glass, ceramics and non-ferrous metals
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for B53 8X15MM Grey Silicon Carbide Mounted Point Shank Size 3.2MM
Length
15mm
Diameter
8mm
Shaft Diameter
3.2mm
Shape Reference
B53
Abrasive Material
Silicon Carbide
Shank Diameter
3.2mm
Type
Mounted Points
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome