B54 6.35X13.5MM Pink Aluminium Oxide Mounted Point Shank Size 3.2MM

Order Code: ZT1035286X

£0.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 - 499£0.6111.5%
500 +£0.5816%


Description

Suitable for use with Kobe, Dremel and Osaki Multi Tools

Pink Al-ox
For use on harder metals where greater precision is required (lower stock removal rate)

Specifications for B54 6.35X13.5MM Pink Aluminium Oxide Mounted Point Shank Size 3.2MM
  • Grade
    Medium
  • Maximum RPM
    60000
  • Shape Reference
    B54
  • Diameter
    6.35mm
  • Abrasive Material
    Aluminium Oxide
  • Shaft Diameter
    3.2mm
  • Length
    13.5mm
  • Type
    Mounted Points
  • Shank Diameter
    3.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome