B63 Mounted Point, RA100, Shank 3MM

Order Code: ZT1189172X

£0.49each Inc VAT (20%)
£2.45 minimum order value
QuantityPriceDiscount
1 - 99£0.490%
100 - 199£0.474%
200 - 499£0.4410%
500 +£0.4214.5%

Minimum order quantity: 5.

Description

Suitable for portable die and straight hand grinders. All points are aluminium oxide with 'rubenite™' as standard for
all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm

Specifications for B63 Mounted Point, RA100, Shank 3MM
  • Diameter
    6mm
  • Grade
    RA100
  • Maximum RPM
    92,000
  • Abrasive Material
    Aluminium Oxide
  • Shaft Diameter
    3mm
  • Length
    5mm
  • Shape Reference
    B63
  • Type
    Mounted Points
  • Shank Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome