B97 Mounted Point Pink 3MM SH

Order Code: ZT3924953S

£3.79each Inc VAT (20%)
£37.90 minimum order value
QuantityPriceDiscount
1 - 9£3.790%
10 +£3.644%

Minimum order quantity: 10.

Description

Highly durable Pink Abrasive Points, made from a special aluminium oxide grain.

Features and Benefits
• Provides highly consistent performance
• Resists vibration

Typical Applications
• Applications include deburring, smoothing, cleaning, polishing and general finishing operations
• Maximum operating speeds depend on shape and size of wheel, size of shank and amount of overhang

Caution
When using Mounted Points always observe the safety instructions: do not exceed the maximum operating speeds and overhang of points; always wear eye protection; check that the bearings and collet of the grinder are not worn; avoid excessive pressure which could damage the mandrel.

Notes
• Pink abrasive mounted points supplied in bags of 10
• Maximum Safe Speed: 15000rpm
• Maximum Speed at 13 mm Overhang: 10500rpm
• Shaft Diameter: 3mm
• Number in Pack: 10

See full description
Specifications for B97 Mounted Point Pink 3MM SH
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    3mm
  • Type
    Mounted Points
  • Shape Reference
    B97
  • MFR Part No.
    GHB09703PKM
  • Maximum RPM
    15000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome