Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Mounted Points
Mounted Point A 11 6 ARN 30 K5V Cast
By Pferd
Order Code:
ZT1129171P
Qty of 10 for
£59.90
Inc VAT (20%)
£5.99 each
£61.90
3% off
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.57
7%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Thu, 16th Jan
In Stock
GBP
59.90
https://www.zoro.co.uk/shop/abrasives/mounted-points/mounted-point-a-11-6-arn-30-k5v-cast/p/ZT1129171P
Add to quotation
View all Mounted Points
Description
MTD.POINT A 11 6 ARN 30 K5V CAST
Tags:
#BulkDiscount
Specifications
Specifications for Mounted Point A 11 6 ARN 30 K5V Cast
Diameter
2.2cm
Suitable For
Straight Grinder
Flexible Shaft Drive
Applications
Leveling
Surface Work
Grinding Out
Deburring
Finishing
Grouting
Work On Weld Seams
Shape
A 11
Width
50mm
Maximum RPM
27600rpm
Grit Size
30
Shank Diameter
6mm
Shank Length
40/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome