Mounted Point, A15, 3mm, 72A, 80, Q5, V220H

Order Code: ZT1719808S

£3.09each Inc VAT (20%)
£30.90 minimum order value

Minimum order quantity: 10.

Description

This versatile mounted point has a consistently great aluminium oxide abrasive, and has been manufactured to a high standard. It has a high stock removal rate throughout its long life, and is perfectly suited for use on cast iron.

Features and Benefits
• Quality manufacture
• Aluminium oxide abrasive
• High stock removal
• Long product lifespan

Typical Applications
• Cast iron

**Image for illustration purposes only**

See full description
Specifications for Mounted Point, A15, 3mm, 72A, 80, Q5, V220H
  • MFR Part No.
    A15 3mm V220H
  • Abrasive Material
    Aluminium Oxide
  • Grit
    80
  • Grade
    72A
  • Diameter
    3mm
  • Shape Reference
    A
  • Maximum RPM
    39000rpm
  • Suitable For
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome