Mounted Point, B52, 3mm, 61A, 60, R, 6, V203

Order Code: ZT1719811S

£2.79each Inc VAT (20%)
£27.90 minimum order value

Minimum order quantity: 10.

Description

This versatile mounted point has a consistently great aluminium oxide abrasive, and has been manufactured to a high standard. It has a high stock removal rate throughout its long life, and is perfectly suited for use on steels and cast steels.

Features and Benefits
• Quality manufacture
• Aluminium oxide abrasive
• High stock removal
• Long product lifespan

Typical Applications
• Cast iron

**Image for illustration purposes only**

See full description
Specifications for Mounted Point, B52, 3mm, 61A, 60, R, 6, V203
  • MFR Part No.
    1032933
  • Abrasive Material
    Aluminium Oxide
  • Grit
    60
  • Grade
    61A
  • Diameter
    3mm
  • Shape Reference
    B
  • Maximum RPM
    45000rpm
  • Suitable For
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome