Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Mounted Points
PF ZY 192,5 6 AN 80 TX
By Pferd
Order Code:
ZT1133039P
Qty of 10 for
£79.90
Inc VAT (20%)
£7.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
12-15
working days
Available
GBP
79.90
https://www.zoro.co.uk/shop/abrasives/mounted-points/pf-zy-1925-6-an-80-tx/p/ZT1133039P
Add to quotation
View all Mounted Points
Description
PF ZY 192,5 6 AN 80 TX
Specifications
Specifications for PF ZY 192,5 6 AN 80 TX
Applications
Step-By-Step Fine Grinding
Suitable For
Flexible Shaft Drive
Straight Grinder
Width
2.5mm
Shape
Cylinders
Maximum RPM
20000rpm
Bond
TX
Shank Diameter
6mm
Diameter
19mm
Abrasive Material
Aluminium Oxide A
Grit Size
80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome