0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
21
22
23
24
25
26
27
28
29
30
31
32
33
34
35

W Shape Mounted Points


£0.79 Inc VAT (20%)
Up to 15% off

See 59 Product Variants
£0.79

Description

'W' Shape Shank Diameter 6mm except * = W244 = 10mm & W200 & W211= 3mm.
Suitable for portable die and straight hand grinders.

Features and Benefits
• All points are aluminium oxide with rubenite™ as standard - perfect for all general-purpose grinding and deburring on steels and most metals
• Designed for reliability

Notes
• Shank diameters are metric as listed below with inch sizes available on request
• Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only

Feature Attributes

Abrasive Material:
Aluminium Oxide
Type:
Mounted Points

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome