Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Mounted Points
W145 3mm 64A80Q5V224 Mounted Point
By Master Abrasives
Order Code:
ZT1025621P
£0.82
each
Inc VAT (20%)
£4.10 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
4.10
https://www.zoro.co.uk/shop/abrasives/mounted-points/w145-3mm-64a80q5v224-mounted-point/p/ZT1025621P
Add to quotation
Schedule an order and save 5%
View all Mounted Points
Description
Description unavailable
Specifications
Specifications for W145 3mm 64A80Q5V224 Mounted Point
Shape Reference
W145
Type
Mounted Points
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome