Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Mounted Points
W153 3mm 72A100Q5V220H Mounted Point
By Master Abrasives
Order Code:
ZT1025622P
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 1
£2.29
0%
2 +
£2.18
5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.29
https://www.zoro.co.uk/shop/abrasives/mounted-points/w153-3mm-72a100q5v220h-mounted-point/p/ZT1025622P
Add to quotation
Schedule an order and save 5%
View all Mounted Points
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for W153 3mm 72A100Q5V220H Mounted Point
Shape Reference
W153
Type
Mounted Points
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome