Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Deburring Abrasives & Tools
Mounted Points
W153-AN3 Mounted Point - 5.0mm X 10mm
Order Code:
ZT3295138S
£2.69
each
Inc VAT (20%)
£26.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
9-13
working days
Available
GBP
26.90
https://www.zoro.co.uk/shop/abrasives/mounted-points/w153-an3-mounted-point-5-0mm-x-10mm/p/ZT3295138S
Add to quotation
View all Mounted Points
Description
Suitable for portable die and straight hand grinders. For general purpose grinding and deburring.
Specifications
Specifications for W153-AN3 Mounted Point - 5.0mm X 10mm
Length
10mm
Shape Reference
W
Grade
A120
Diameter
5mm
Abrasive Material
Aluminium Oxide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome