W181 13X1.5MM Green Silicon Carbide Mounted Point Shank Size 2.4MM

Order Code: ZT1035294X

£0.69each Inc VAT (20%)
£690.00 minimum order value

Minimum order quantity: 1000.
Currently unavailable

Description

For applications requiring a harder abrasive offering greater precision and durability (lower stock removal rate)

Specifications for W181 13X1.5MM Green Silicon Carbide Mounted Point Shank Size 2.4MM
  • Length
    1.5mm
  • Diameter
    13mm
  • Shape Reference
    W181
  • Abrasive Material
    Silicon Carbide
  • Shaft Diameter
    2.4mm
  • Type
    Mounted Points
  • Shank Diameter
    2.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome