W193 16MMX10 Brown Aluminium Oxide Mounted Point Shank Size 3.2MM

Order Code: ZT1035283X

£0.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 99£0.590%
100 - 199£0.574%
200 - 499£0.548%
500 - 999£0.5212%
1000 +£0.5016%

Order by 3pm, get it Tomorrow

Description

Suitable for use with Kobe, Dremel and Osaki Multi Tools

Mounted Points and Wheels
3mm shank. 'W' numbers are for Wheels (for flat surface grinding).
'B' numbers are for points (Shaped for contour grinding)

See full description
Specifications for W193 16MMX10 Brown Aluminium Oxide Mounted Point Shank Size 3.2MM
  • Diameter
    16mm
  • Shape Reference
    W193
  • Shaft Diameter
    3mm
  • Length
    10mm
  • Abrasive Material
    Aluminium Oxide
  • Type
    Mounted Points
  • Shank Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome