Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Oilstones & Whetstones
10X10X 20MM Green Silicon Carbide Sharpening Stone
By Kobe
Order Code:
ZT1034516X
£0.69
each
Inc VAT (20%)
£690.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Currently unavailable
Unavailable
GBP
690.00
https://www.zoro.co.uk/shop/abrasives/oilstones-and-whetstones/10x10x-20mm-green-silicon-carbide-sharpening-stone/p/ZT1034516X
Add to quotation
View all Oilstones & Whetstones
Description
Green Silicon Carbide: for use on non-ferrous metals and alloys
Tags:
#ClearanceProduct
Specifications
Technical Information
Specifications for 10X10X 20MM Green Silicon Carbide Sharpening Stone
Abrasive Material
Silicon Carbide
Width
10mm
Shape
Square
Depth
10mm
Length
20mm
Product Type
Sharpener
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome