125X2.0X22.23 NQ36Y BF41 Quantum 3

Order Code: ZT3613915S

£2.69 Inc VAT (20%)
£2.9910% off


Description

The Norton® Quantum3 cutting discs provide impressive cutting action and are designed to deliver a combination of power and precision without compromising operator comfort.

Features and Benefits
• Self-sharpening ceramic grain for longer-lasting discs with reduced downtime and waste
• Ultra-thin discs provide fast and smooth cutting
• Designed for precision cuts and professional finish

Typical Applications
• For use with an angle grinder
• Provides ultra-thin cut-off

See full description
Specifications for 125X2.0X22.23 NQ36Y BF41 Quantum 3
  • Diameter
    125mm
  • Type
    Type 41
  • Abrasive Material
    Ceramic Alumina
  • MFR Part No.
    66252848856
  • Series
    Quantum 3
  • Suitable For
    Metal
  • Thickness
    2mm
  • Bore
    22.23mm
  • Model Number
    BF41

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome