0
1

150mm (6") Coarse Diamond Sharpening Stone

Order Code: ZT3520539S

£8.99 Inc VAT (20%)
£9.394% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

240 GRIT: This 150mm (6") course (240 grit) diamond sharpening stone is ideal for sharpening plane irons, chisels, garden shears and lawn mower blades. DURABLE AND EASY TO USE: Extremely tough, it does not require oil lubrication, only water, for quick, easy and effortless sharpening.

Specifications for 150mm (6") Coarse Diamond Sharpening Stone
  • Material
    Diamond
  • Grade
    Coarse
  • Size
    150mm (6in)
  • Grit
    240
  • Product Type
    Sharpening Stone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome