0
1

200mm (8") Combination Sharpening Stone

Order Code: ZT3520361S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

TWO GRITS: This 200mm (8") dual-sided aluminium oxide combination sharpening stone is has coarse 120 grit (darker grey) on one side medium 240 grit (lighter grey) on the other side. VERSATILE: It is ideal for sharpening chisel blades, knives, scissor blades, etc.

Specifications for 200mm (8") Combination Sharpening Stone
  • Material
    Aluminium oxide
  • Grit
    240
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome