Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Oilstones & Whetstones
200X50X25MM Al/Ox Combination Bench Stone
By Kennedy
1 Review
Order Code:
ZT1034279X
Width
*
50mm
Length
*
200mm
£14.39
Inc VAT (20%)
£15.99
10% off
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/abrasives/oilstones-and-whetstones/200x50x25mm-al-ox-combination-bench-stone/p/ZT1034279X
Add to quotation
Schedule an order and save 5%
View all Oilstones & Whetstones
Description
Grade: Medium/Coarse
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome