0
1

235X35-15MM Scythe Stone, Flat Tapered - Aluminium Oxide - Coarse

Order Code: ZT1034374X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

A general-purpose sharpening stone for agricultural and horticultural tools such as hoes, spades, edgers, clippers and shears.

Specifications for 235X35-15MM Scythe Stone, Flat Tapered - Aluminium Oxide - Coarse
  • Length
    235mm
  • Weight
    250g
  • Grit
    A100
  • Abrasive Material
    Aluminium Oxide
  • Shape
    Flat Tapered
  • Width
    35-15mm
  • Product Type
    Scythe Stone
  • Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome