0
1

305X36-20MM Scythe Stones, English Round - Aluminium Oxide - Coarse

Order Code: ZT1034373X

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%


Description

A general-purpose sharpening stone for agricultural and horticultural tools such as hoes, spades, edgers, clippers and shears.

Specifications for 305X36-20MM Scythe Stones, English Round - Aluminium Oxide - Coarse
  • Shape
    Round
  • Product Type
    Scythe Stone
  • Grit
    P100
  • Weight
    610g
  • Width
    36-20mm
  • Length
    235mm
  • Abrasive Material
    Aluminium Oxide
  • Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome