0
1
2

6PCE Sharpening Stone Set

Order Code: ZT1034375X

£26.99 Inc VAT (20%)
£29.9910% off
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

All of the sharpening stones are 100mm in length, medium grit supplied in both aluminium oxide and silicon carbide.
2 square.
2 three square.
2 round.Contents.

Specifications for 6PCE Sharpening Stone Set
  • Product Type
    Sharpening Stone Set
  • Length
    100mm
  • Weight
    250g
  • Width
    13mm
  • Grade
    Medium
  • Shape
    Round
    Square
    Triangular
  • Abrasive Material
    Aluminium Oxide
    Silicon Carbide
  • Grit
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome