0
1

Combination Bench Stone - Aluminium Oxide


£9.99 Inc VAT (20%)
Up to 15% off

See 3 Product Variants
£9.99

Description

Bench Stones.
A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or silicon carbide, all stones can be used wet or dry to produce sharp cutting edges or to remove burrs.

Features and Benefits
• Aluminium Oxide is extremely tough, enabling high speed penetration of high tensile materials without causing excessive fracturing
• Resistance to fracturing makes it a highly versatile material suitable for general sharpening and honing applications

Typical Applications
• For workshop use
• Ideal for sharpening chisels, plain iron and virtually any metallic implements

Feature Attributes

Grade:
Medium/Coarse
Grit:
P100/400
Product Type:
Bench Stone
Abrasive Material:
Aluminium Oxide
Shape:
Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome