D2E Diamond Mini Hone - Extra Fine DMTD2E

Order Code: ZT1277327P

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Diamond paddles with an easy access tongue, and specially designed handle for comfort and ease of use. The sharpening area measures 63 x 20 x 0.75mm. (2.1/2 x 3/4 x 1/32in). The overall length is 178mm (7in). Type. Mini-Hone Size. 83 x 25 x 0.5 mm Grit. Extra Fine.

Specifications for D2E Diamond Mini Hone - Extra Fine DMTD2E
  • MFR Part No.
    DMT-D2E
  • Grit
    Extra Fine
  • Length
    63mm
  • Type
    Miniature
  • Whetstone Type
    Miniature
  • Grit Type
    Extra Fine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome