Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Oilstones & Whetstones
DCSFH Diafold Conical File
By DMT
Order Code:
ZT1034513X
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/abrasives/oilstones-and-whetstones/dcsfh-diafold-conical-file/p/ZT1034513X
Add to quotation
View all Oilstones & Whetstones
Description
102mm long. 3.2 to 9.5mm tapered for honing curved surfaces, serrated knives etc.
Specifications
Specifications for DCSFH Diafold Conical File
MFR Part No.
DCSFH
Product Type
File
Depth
9-3.2mm
Width
9-3.2mm
Length
102mm
Weight
110g
Shape
Conical
Abrasive Material
Diamond
Grade
Fine
Grit
25
Mesh
600
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome