0
1
2
3
4
5

Diamond Sharpening Stone 200mm x 70mm FAIDWKIT

Order Code: ZT2595009S

£54.99 Inc VAT (20%)


Description

The Faithfull Diamond Sharpening Stone Kit is ideal for quick, easy and effortless sharpening of any blade and many other tools. The double sided 8mm thick metal stone is electroplated with monocrystalline diamond in two grits, 400G Coarse & 1000G Fine, each can be easily accessed by simply releasing the stone from the docking station and turning it over. The benefit of this stone over a traditional abrasive sharpening stone is that the sharpening surface remains absolutely flat and will not & lsquogroove&rsquo over time. This is essential in order to provide consistent straight edged on precision cutting tools such as wood chisels and plane irons. Diamond stones will sharpen carbon steel, HSS and tungsten carbide tools and may also be used to abrade glass, ceramic tiles and porcelain and may be used dry or with water as a lubricant. Used for general purpose sharpening of knives, scissors, chisels, plane blades, cutting blades, TCT router bits and any tool that requires a sharp edge. The docking station is constructed using three solid, non-slip rubber pads and robust steel rods that are fitted with easy grip screw nuts for precise and firm fixing of the stone. The docking station is adjustable to accept stones from 135 to 216mm in length and has a 6mm deep recess to provide a secure and firm base for all sharpening operations. Supplied with a handy storage wallet.

See full description
Specifications for Diamond Sharpening Stone 200mm x 70mm FAIDWKIT
  • Length
    200mm
  • Grit
    Fine/Coarse
  • Type
    Standard
  • Grit Type
    Fine/Coarse
  • Whetstone Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome