Diamond Whetstone 150mm Plastic Case Black 220 Grit Extra Coarse DMTW6XP

Order Code: ZT1277351P

£83.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The 150mm (6in) W6 Diamond Whetstones are ideal for kitchen use and for the honing of smaller workshop tools. They have a large, wider diamond surface for sharpening a variety of knives and edges. Supplied in a plastic case fitted with non-skid rubber feet or wooden box, the base of the plastic case may be screw mounted to a bench. Black Extra Coarse Grade 220, 60 micron. Blue Coarse Grade 325, 45 micron. Red Fine Grade 600, 25 micron. Green Extra Fine Grade 1200, 9 micron. Plastic case Black Extra Coarse. 220g. 60 micron

See full description
Specifications for Diamond Whetstone 150mm Plastic Case Black 220 Grit Extra Coarse DMTW6XP
  • MFR Part No.
    DMT-W6XP
  • Grit
    Extra Coarse
  • Length
    150mm
  • Type
    Standard
  • Whetstone Type
    Standard
  • Grit Type
    Extra Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome